Buy more than* S$200* and get FREE SHIPPING

Watering Wand with Connector

5.00 (1)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Weight (g)
222
Height (mm)
521
Material
ABS resin
TRUSCO Part Number
381-3983
Specification
With Connector
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G139FJ 39425251 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vegetable raising, cultivation management.
5
From Japan
On 2016-12-01 00:11:31
It is better to be able to operate water pressure / water amount with one-touch operation with hand cock. In addition, switching between connections is smooth and easy to connect to other hoses, so time will be shortened.
This review is about item#39425251.

Related Products