Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stop Connector

Purpose
For connection of nipple and hose.
Compatible Hose Inner Diameter x Outer Diameter (mm)
15 to 18x26
Weight (g)
48
Height (mm)
72
Material
ABS resin
TRUSCO Part Number
381-3967
Compatible
Nipple / G040 G065 G044FJ G147 G064 G074
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G125 39425267 13.99 SGD
In stock
ADD TO CART

Related Products