Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Purpose Compatible Hose Inner Diameter x Outer Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Purpose Compatible Hose Inner Diameter x Outer Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With Connector Connection of hose and hose. 7.5 to 9x13.5 60 381-3851 1PC 1 G039SH 39425294 9.99 SGD
In stock
- - 12 to 15x21 69 361-1604 1PC 1 G039 39434157 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Watering
5
From Japan
On 2017-06-30 14:36:10
Although it is unused although it is wrong size of hose, it seems to be easy to use.
This review is about item#39425294.
For watering
5
From Japan
On 2015-08-25 15:47:44
Takagi connector Joints are hard to break and are popular.
This review is about item#39434157.
Internal cultivation work
5
From Japan
On 2014-06-05 16:45:27
Even though the original of a certain HC leaks quickly even if it is cheap, here is durability even if it drops to concrete because it lasts quite a long time and plastics. Although the publication photograph is a direction of a minor size, I think that the major blue and white pictures match in the item description. By the way, it also withstands the output of electric pump JM - 25H. Takagi's metal male connector screw type is attached to JM25H. I use it for about 3 stages and I use it for a long time by connecting the hose. Although it is a 2 year warranty, I think that it will be purchased repeatedly as it consumes because it is used for hard. This one is cheaper than a certain one.
This review is about item#39434157.
To extend the hose
5
From Japan
On 2013-04-24 14:26:21
Used to extend the water hose. Easy with one touch connection. There is no water leak.
This review is about item#39434157.

Related Products