Buy more than* S$200* and get FREE SHIPPING

Slim Hose Joint

Purpose
Connection of hose and hose.
Compatible Hose Inner Diameter x Outer Diameter (mm)
7.5 to 9 x 13.5
Weight (g)
38
Height (mm)
34
Material
ABS resin
TRUSCO Part Number
381-3789
Specification
Different diameter hose joint type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G006SH 39425337 6.31 SGD
In stock
ADD TO CART

Related Products