Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Watering Nozzle with Stop Connector,Pachitto 5

5.00 (1)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Weight (g)
207
Height (mm)
Connector when connecting / 265
Material
ABS resin
TRUSCO Part Number
375-4049
Specification
Stop connector
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G553 39425355 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Watering after seeding in agricultural work
5
From Japan
On 2013-05-04 20:56:37
Convenient because it makes idle rotation at the joint of the hose
This review is about item#39425355.

Related Products