Buy more than* S$200* and get FREE SHIPPING

Watering Nozzle,Pittar

5.00 (1)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Height (mm)
125
Material
ABS resin, polyacetal (POM)
TRUSCO Part Number
381-3762
Specification
Type/Stop, mist, straight
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G002 39425373 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
for work
5
From Japan
On 2016-04-11 14:35:16
It is simple and easy to use, so it is a repeat purchase.
This review is about item#39425373.

Related Products