Buy more than* S$200* and get FREE SHIPPING

Replacement Lock Nut

Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Weight (g)
10
Height (mm)
28
Material
ABS resin
TRUSCO Part Number
381-3819
Specification
Nails with ring included
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G031 39425391 1.99 SGD
In stock
ADD TO CART

Related Products