Buy more than* S$200* and get FREE SHIPPING

Metal Connector

5.00 (1)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Weight (g)
127
Height (mm)
50
Material
Brass
TRUSCO Part Number
381-4149
Compatible
Nipple / G036 G040 G041 G042 G043 G044FJ G063 G064 G065 G070FJ G074 G076 G099 G147 G301 G312 G313
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G310 39425407 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for outdoor hose joints.
5
From Japan
On 2016-07-11 09:05:50
It is safe even in Okinawa's strong sun / ultraviolet rays. Since it is planned to use a jet nozzle, it seems to be useful also in typhoon season.
This review is about item#39425407.

Related Products