Buy more than* S$200* and get FREE SHIPPING

Joint Hose Nipple with Metal Screw Faucet

4.67 (3)
Compatible Connector
G079 G079SH G096 G099 G124 G125 G310 G321, Takagi party connectors and all kinds of
Weight (g)
51
Height (mm)
35
Material
Brass
TRUSCO Part Number
381-4157
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G312 39425425 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Water supply faucet
5
From Japan
On 2017-11-30 15:01:25
Since the object is metal, it is used without worry of breakage.
This review is about item#39425425.
Drain of washing hose
5
From Japan
On 2013-07-24 13:18:09
Although it is useful, it is a drawback that the hose connection part will come off when the hose breaks.
This review is about item#39425425.
car wash
4
From Japan
On 2013-07-17 14:02:17
It is used for preventing freezing of winter hose, but it is very good
This review is about item#39425425.

Related Products