Buy more than* S$200* and get FREE SHIPPING

Joint Hose Nipple L Type with Metal Screw Faucet

3.50 (2)
Compatible Connector
G079 G079SH G096 G099 G124 G125 G310 G321, Takagi party connectors and all kinds of
Weight (g)
57
Height (mm)
35
Material
Brass
TRUSCO Part Number
381-4165
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G313 39425434 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Plumbing of water supply
5
From Japan
On 2017-08-07 15:32:59
It can be tightened directly to the nipple, so it can be connected to gate valve and ball valve, it is very useful.
This review is about item#39425434.
Attach to tap of tap
2
From Japan
On 2016-06-17 14:42:24
I could not use it because the pitch of the mounting part was different. It was not G 3/4 and it turned out that it would not fit if it was not W 26 - 20. Please be careful.
This review is about item#39425434.

Related Products