Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Nozzle

Caution
Please do not leave water stop with nozzle. After use, close water faucet and drain water from this product and hose.
Purpose
For Watering
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Weight (g)
203
Height (mm)
700
Material
ABS resin
TRUSCO Part Number
381-3975
Specification
With Connector
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G136 39425443 -
Discontinued
[x]
ADD TO CART

Related Products