Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rotate Hose Joint

5.00 (4)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Weight (g)
45
Height (mm)
35
Material
ABS resin
TRUSCO Part Number
381-3797
Specification
Twist prevention
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G015 39425452 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Hose joint
5
From Japan
On 2017-01-20 22:32:58
I use it as a joint of a hose, but as I thought without problems I have a hand to use
This review is about item#39425452.
Water washing hose
5
From Japan
On 2016-08-29 18:57:19
Since it is a 20 m hose, a joint is attached in the middle so as to eliminate twist. Just to be sure.
This review is about item#39425452.
High pressure wash
5
From Japan
On 2015-06-18 14:56:31
I can not get rid of it.
This review is about item#39425452.
Garden watering
5
From Japan
On 2014-06-25 18:10:41
It is very convenient because the hose does not twist
This review is about item#39425452.

Related Products