Buy more than* S$200* and get FREE SHIPPING

Watering Nozzle with 3 Way Connector

5.00 (3)
Compatible Connector
G079 G079SH G096 G099 G124 G125 G310 G321
Weight (g)
93
Height (mm)
115
Material
ABS resin
TRUSCO Part Number
381-3959
Specification
Switch water and water stop cock
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G099 39425461 24.42 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For watering in the garden
5
From Japan
On 2016-08-12 21:24:16
I used it for the branch of the faucet. I think that the two levers are too close.
This review is about item#39425461.
Used for line separation of hose
5
From Japan
On 2015-11-04 14:53:27
I am saved very much because I can easily get this kind of thing. The performance is also sufficient, COSPA is good.
This review is about item#39425461.
Bifurcation of cleaning area
5
From Japan
On 2014-07-17 08:41:02
It was easy to install
This review is about item#39425461.

Related Products