Buy more than* S$200* and get FREE SHIPPING

Watering One Touch Pipe

4.67 (3)
Compatible Connector
G079 G079SH G096 G099 G124 G125 G310 G321, Takagi party connectors and all kinds of
Mounting Screw
W26, 20 Mt.
Weight (g)
68
Height (mm)
75
Material
Brass
TRUSCO Part Number
375-4031
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G301 39425477 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When using high pressure washer
5
From Japan
On 2017-05-18 14:43:47
It is tightly attached to the water inlet to the high pressure washer with one touch and there is no leakage. More than anything, the faucet cleared up.
This review is about item#39425477.
Water faucet
4
From Japan
On 2017-01-13 08:53:41
I think that the pipe is bent a little more. If you go out often, water will come out. It is comfortable and easy to connect to Ho. It is stylish.
This review is about item#39425477.
I think I'll add it all to the outside faucet.
5
From Japan
On 2014-08-18 14:09:24
It looks refreshing and easy to install. It is recommended by an acquaintance.
This review is about item#39425477.

Related Products