Buy more than* S$200* and get FREE SHIPPING

Faucet Cap Nipple

4.25 (4)
Compatibale Tap Outer Diameter (mm)
14 to 18
Compatible Connector
G079 G079SH G096 G124, Takagi party connectors and all kinds of
Weight (g)
32
Height (mm)
52
Material
ABS resin
TRUSCO Part Number
381-3894
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G043 39425486 7.27 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For a working faucet.
4
From Japan
On 2017-08-07 08:55:36
For a working faucet. There is no problem, it is COSPA well, it can be used.
This review is about item#39425486.
Fix the hose tightly
5
From Japan
On 2016-06-07 15:30:46
In the past I was inserting the hose directly into the faucet, but since I sometimes get out, I decided to use this tool. Of course, there was no such thing that the hose would come off.
This review is about item#39425486.
Mainly car wash
5
From Japan
On 2015-09-21 15:56:28
I purchase it multiple times. We can trust quality. If the price is a bit cheaper ... but it is not.
This review is about item#39425486.
Watering
3
From Japan
On 2014-03-06 18:01:53
It is saved because it is necessary only for Nipple part, but if it is a bit cheaper ...
This review is about item#39425486.

Related Products