Buy more than* S$200* and get FREE SHIPPING

Deck Washer

Caution
* Confirm that one-touch connector is attached to hose reel.
Purpose
For cleaning. For cleaning of veranda.
2015 Trusco Published Pages
4 1888
2014 TRUSCO Published Page
3-0906
Compatible Connector
Takagi made connector all types
Weight (g)
540
Width (mm)
160
Length (mm)
780-1240
Material
(Main part) polyethylene (PE), PET resin
TRUSCO Part Number
003-7869
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G270 39425495 51.99 SGD
In stock
ADD TO CART

Related Products