Buy more than* S$200* and get FREE SHIPPING

Watering Nipple Plug

Purpose
For connection of tap and hose.
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Weight (g)
57
Height (mm)
95
Material
ABS resin
TRUSCO Part Number
375-4014
Compatible
Coupling faucet / DN 13, of the tube parallel thread G1 / 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G075 39425522 12.99 SGD
In stock
ADD TO CART

Related Products