Buy more than* S$200* and get FREE SHIPPING

Free Standing Stainless Steel Reel

3.00 (1)
Compatibale Tap Outer Diameter (mm)
15
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 - 15 x 17 - 20
Depth (mm)
408
Height (mm)
357.5
Width (mm)
349.5
Material
Frame drum / stainless steel (SUS430)
TRUSCO Part Number
370-4424
Specification
Winding length: 20m
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSD0 39425547 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Watering of the plant green zone
3
From Japan
On 2016-11-16 16:33:49
It is good there is no worry of rust. Better if there is a twist to winding.
This review is about item#39425547.

Related Products