Buy more than* S$200* and get FREE SHIPPING

Powder Brazing Material

3.67 (3)
Accessories
Stirring for spatula
...see all>
Product Options
ADD TO CART
Tensile Strength (N/mm2) Melting Point (degree c) Capacity (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/mm2) Melting Point (degree c) Capacity (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
245 580 Row / 4, flux / 6 Powder Arumirou 376-9259 1PC 1 RZ151 39425784 14.99 SGD
In stock
37 221 Row / 5, flux / 5 Solder powder 376-9267 1PC 1 RZ159 39425793 14.99 SGD
In stock
441 650 Row / 4, flux / 4 Silver solder powder 376-9241 1PC 1 RZ150 39425802 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
fixing with wax
5
From Japan
On 2017-02-06 11:21:15
Because it is a special material, it is attached by spot welding instead of a burner, but it is easy to use and is attached well
This review is about item#39425802.
Silver brazing of stainless steel
5
From Japan
On 2015-05-28 11:33:18
Although brazing can be done planned, the material can not be completely returned to its original color by discoloring with heat, which is troubling with this. Eventually I connected in another way. It is a reality that it can not be used when it is impossible to completely change the color change of metal due to heat.
This review is about item#39425802.
Aluminum brazing
1
From Japan
On 2014-07-13 18:55:14
Row bars may be better as usual.
This review is about item#39425784.

Related Products