Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Welding Mask Rapid Glass

Purpose
TIG welding, semi-automatic welding, and shielded metal arc welding.
2015 Trusco Published Pages
3 1547
2014 TRUSCO Published Page
2-2583
Light Shieling Speed (sec)
1/25000
Degree of Shading
Shading before / # 4 light shielding after / # 9-1 # 13
Power
Solar battery / lithium battery (CR2032x2 pieces) combination type
Weight (g)
610
Height (mm)
90
Width (mm)
110
TRUSCO Part Number
393-5787
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IS-RG50ALN 39426432 539.99 SGD
In stock
ADD TO CART

Related Products