Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spatter Sheet Fabric

Caution
Is shatterproof only. It can not be used to receive spark.
2014 TRUSCO Published Page
2-2597
Continuous Use Temperature (deg C)
250
Width (mm)
1000
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Heat-Resistant Temperature (deg C) JIS Standard Length (m) Weight (kg) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Heat-Resistant Temperature (deg C) JIS Standard Length (m) Weight (kg) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
393-8603 (Moment) 1300 No. No. 6H65879 JIS A1323 C species pass 10 2.5 0.8 Roll 1Roll 1 NW100-10NT 39426624 -
Discontinued
[x]
393-8590 (moment)1300 No. 6H65879 No. JIS A1323 C species pass 30 - - - 1Roll 1 NW100-NT 39426633 -
Discontinued
[x]
ADD TO CART

Related Products