Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Welding Mask

5.00 (1)
Light Shieling Speed (sec)
1/20000
Mode
Grind mode / # 3 (fixed)
Recovery Time
(Continuous adjustment) from 0.1 to 1 second
Degree of Shading
Before shading / # 3, after shading / # 9 to # 13
Sensor
2 sensor
Power
Solar batteries and lithium battery (CR-2450) combination type
Weight (g)
470
Dimension (mm)
Tetrahedral window / 105X82
TRUSCO Part Number
394-1051
Specification
Cushion pad, antibacterial sweat cloth pat standard equipment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-750G2-C 39426642 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum welding
5
From Japan
On 2015-11-28 17:40:09
At the time of welding, the speed at which it switches instantly is easy to see and the eyes do not get tired.
This review is about item#39426642.

Related Products