Buy more than* S$200* and get FREE SHIPPING

Spray Gun Airbrush

5.00 (1)
Purpose
For car painting etc, Art design.
2014 TRUSCO Published Page
2-2448
Air Mounting Spout
G1/8
Paint Supply System
Gravity
Material
Brass
...see all>
Product Options
ADD TO CART
Weight (g) Weight (kg) TRUSCO Part Number Specification Opreration System Nozzle Diameter (phi mm) Cup Capacity (mL) Pattern Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Weight (kg) TRUSCO Part Number Specification Opreration System Nozzle Diameter (phi mm) Cup Capacity (mL) Pattern Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 0.22 380-7410 - Double Action 0.3 7 Blown round 1PC 1 HP-CP 39427665 379.99 SGD
In stock
200 1 380-7444 Center cup Trigger action 0.5 15 Blown flat butterbur round 1PC 1 HP-TH 39427674 829.99 SGD
Shipped after 2018-02-23
150 0.1 380-7452 Side cup Trigger action 0.3 7 Blown round 1PC 1 HP-TR1 39427577 419.99 SGD
Shipped after 2018-02-23
80 0.22 380-7401 - Double Action 0.2 1.5 Blown round 1PC 1 HP-BP 39427656 379.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint paint, pattern paint
5
From Japan
On 2014-04-11 18:15:09
Up to now it was a direct purchase from the manufacturer, but since the price was cheap for the monotaro, I bought it. The feeling of use is OK without a problem. It comes with a secure case so secure.
This review is about item#39427665.

Related Products