Buy more than* S$200* and get FREE SHIPPING

Straight Air Hose

4.00 (2)
Screw Dimensions
1/4, 1/8
Length (m)
3
Weight (g)
50
TRUSCO Part Number
380-7398
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HPASH32 39427595 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To the painting of a railroad model
3
From Japan
On 2016-02-22 09:45:19
Necessities. Use it in line with cancer.
This review is about item#39427595.
Coloring and narrow range painting
5
From Japan
On 2013-10-31 13:38:25
I do not have to buy a dedicated compressor that I can install on a compressor I normally use
This review is about item#39427595.

Related Products