Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Pressure Gauge

2.00 (2)
Nipple
(Air) G1 / 4
Adjustment Method
Screw
Weight (g)
95
Material (Body)
Brass
TRUSCO Part Number
380-7274
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AJR02LVG 39427726 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Painting
2
From Japan
On 2013-06-30 11:44:04
The glass part of the meter is muddy white and it is different from the photograph. It is regrettable though it is a neat manufacturer.
This review is about item#39427726.
Painting
2
From Japan
On 2012-12-16 21:50:59
Unlike photographs, the glass part is very white and muddy. Of the two purchased this time, both were white and muddy. Sorry for a moment.
This review is about item#39427726.

Related Products