Buy more than* S$200* and get FREE SHIPPING

Low Pressure Spray Gun, Gravitation Type

4.60 (5)
Material (connection)
Stainless
Atomization Capacity
High fine
Indispensability Compressor (kw)
0.2 to 0.75
Air Consumption (L/min)
50
Weight (g)
220
Material (Body)
Aluminum die-casting
Specification
Gravity type
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Attachment Port Nozzle Diameter (phi mm) Open Pattern (mm) TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Attachment Port Nozzle Diameter (phi mm) Open Pattern (mm) TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Cup-air) G1 / 4 0.6 60 380-7495 - 1PC 1 LPH50062G 39427927 189.99 SGD
In stock
- (Cup-air) G1 / 4 1 100 380-7509 - 1PC 1 LPH50102G 39427936 189.99 SGD
In stock
2-2435 (Cup Air) G1 / 4 0.4 40 380-7487 Cup is not included 1PC 1 LPH50042G 39427911 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For the painting of the model railroad
5
From Japan
On 2016-02-22 09:52:04
A standard item of spray coating of a railroad model. Without this. . . Purchased as a replacement for dropping and damaging items used for 20 years. Stability of running water.
This review is about item#39427911.
Painting
5
From Japan
On 2015-09-16 23:59:15
It was very good.
This review is about item#39427936.
Various paint
5
From Japan
On 2015-08-19 11:39:35
I bought a regulator that adjusts the pressure at hand, referring to the opinion of exclusive solid coating. Even if the pressure is adjusted close to the compressor, it will change Achiga due to the problem of the hose length. I thought that it would be nice to be able to determine the pressure at the hands of the gun with spending thousands of yen for that matter. Try using, it is the best.
This review is about item#39427927.
Drug coating
4
From Japan
On 2015-05-15 16:06:46
As explained by the manufacturer, the fog was finely used and the amount of paint used was small. If there is a wider pattern with the same caliber a little more, I definitely want it.
This review is about item#39427911.
Accessory paint (solid coated only)
4
From Japan
On 2014-03-17 12:51:40
Because we want to use a slightly viscous paint as undiluted solution, we have tried using the handpiece so far because the nozzle diameter was also insufficient in air pressure and quantity. Certainly (as an airbrush) even if it is low pressure paint falls steadily, and if the graininess is solid paint thinly no problem at all (Gradé is it), I think that it is not bad. However, it is severe that the adjustable range of the air volume knob is low pressure region (around 0.3 to 0.5) as a premise for low-pressure use ... If it is ... when using several kinds of paint, only the part which touches regularly, the side is for low pressure It seems that it is designed exclusively and it is appreciated, but it is the same as conventional products even if you see it. It's bothersome to play along with the compressor side ... everything is ok. By the way I bought a nozzle diameter of 1.0 mm, but this is too powerful for small items. It might be just to hide sheet metal scratches.
This review is about item#39427927.

Related Products