Buy more than* S$200* and get FREE SHIPPING

Spray Gun, Gravitation Type

5.00 (2)
Indispensability Compressor (kw)
0.4
Air Consumption (L/min)
70
...see all
Product Options
ADD TO CART
Open Pattern (mm) Weight (g) Material (Body) TRUSCO Part Number Specification Purpose Air Pressure (Mpa) Material (connection) Attachment Port Atomization Capacity Nozzle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Open Pattern (mm) Weight (g) Material (Body) TRUSCO Part Number Specification Purpose Air Pressure (Mpa) Material (connection) Attachment Port Atomization Capacity Nozzle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 195 - - Gravity type Automotive repairing 0.15 - - - 1.3 1PC 1 W-50-136BGC 86815084 259.90 SGD
In stock
160 380 Aluminum die-casting 380-8033 Gravimetric - - Stainless (Cup-air) G1 / 4 High fine 1.2 1PC 1 W-50-124BPG 39427945 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2014-12-25 18:04:17
After all, long-established cancer is different. Definitely buy!
This review is about item#39427945.
Small painting, such as motorcycles and helmets
5
From Japan
On 2014-11-19 13:42:25
Because yet broad pattern width in a fine mist good command until the colored-finish clear of the helmet and the bike, I think that it is very good gun.
This review is about item#39427945.

Related Products