Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small spray gun gravity

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Spray Air Pressure (MPa[kgf/cm2)
0.29[3.0]
Pattern Width (mm)
120
Paint Nozzle Diameter (phi mm)
1.0
Air Blast Distance (mm)
200
Indispensability Compressor (kw)
0.4
Nozzle Diameter (phi mm)
1
Fluid Discharge Rate (mL/min)
110
Open Pattern (mm)
120
Air Consumption (L/min)
75
Weight (g)
420
TRUSCO Part Number
380-8041
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 W-61-1G 39428006 229.99 SGD
In stock
ADD TO CART

Related Products