Buy more than* S$200* and get FREE SHIPPING

Leather Cutter

5.00 (1)
Purpose
Cutting of leather, optimal leather manufacturer.
Compatible Replacement Blade
BKT-300P BKT-350P
Materials (Blade)
Alloy tool steel
Material (Grip)
Elastomer resin
Blade Width (mm)
43
Blade Length (mm)
50
Overall Length (mm)
140
Accessories
(BKT-300P, BKT-350P) blade 1 each
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KT2000GPBK 39428155 23.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Leather cutting as its name
5
From Japan
On 2013-10-23 14:37:23
It is very easy to use because it has a diagonal blade and a straight blade
This review is about item#39428155.

Related Products