Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material TRUSCO Part Number Count Wire Diameter (phi mm) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Count Wire Diameter (phi mm) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron wire Annealed 382-0271 #12 2.6 (iron wire) 3 About 72000 1Roll 1 10155333 39428374 28.99 SGD
In stock
Iron wire Annealed 382-0262 #10 3.2 (iron wire) 3 About 45000 1Roll 1 10155332 39428365 28.99 SGD
In stock
- - #8 - - - 1roll 1 10155334 55059926 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
When working
3
From Japan
On 2017-09-25 16:20:37
I can use it without problems, but I purchased M by mistake and it was gone quickly, so I will purchase other goods next time. I think that it was enough if it was not used everyday.
This review is about item#39428365.
Packing of goods
5
From Japan
On 2016-12-03 20:18:16
Although it was inexpensive, it could be used without any problems even if compared with other companies' products.
This review is about item#39428374.
In order to put together several pipes
3
From Japan
On 2015-12-08 07:33:05
I am using it without problems
This review is about item#39428365.
Scaffolding wire
1
From Japan
On 2013-07-24 20:05:09
The amount is too small.
This review is about item#39428365.
Plant shelf
5
From Japan
On 2013-07-12 22:47:55
I can use it normally.
This review is about item#39428374.

Related Products