Buy more than* S$200* and get FREE SHIPPING

Hunt Binding Wire 350MM

2.25 (4)
Wire Diameter (phi mm)
0.8 (iron wire)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Overall Length (mm) Material TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Overall Length (mm) Material TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 350 Iron wire Annealed 382-0246 - 1Roll 1 10106106 39428383 3.99 SGD
In stock
1-1906 450 Iron wire and smoothing 382-0254 Such as iron wire unity. 1Roll 1 10106108 39428392 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Pipe fixing
2
From Japan
On 2017-03-11 17:56:32
I do not know because I have not used any other products, but I thought whether it was easy to break. I thought that I could fix it steadily if I could make a half twist.
This review is about item#39428392.
Used to hold the support
2
From Japan
On 2016-05-02 18:56:34
I used it to assemble the post. Although it can be suppressed in a short time, it will expire when tightened tightly
This review is about item#39428392.
Bound wire mesh
1
From Japan
On 2014-12-02 13:29:07
It is easy to handle because it is soft, if it is over tightened too much it will be disconnected. I want some hardness.
This review is about item#39428392.
Bank notes
4
From Japan
On 2013-06-28 13:48:17
I do not know yet, but soft and easy to use.
This review is about item#39428383.

Related Products