Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plasterer Bucket 14L

5.00 (1)
Purpose
Material kneading of soil amd mortar.
2014 TRUSCO Published Page
2-2299
Bottom Thickness (mm)
2 (flat bottom)
Lower Outer Diameter (mm)
242
Outer Diameter (phi mm)
292
Capacity (L)
14
Weight (g)
620
Height (mm)
280
Color
Brown
Material
Polyethylene Blends of ethylene-vinyl acetate copolymer (EVA) (PE) and
TRUSCO Part Number
382-0840
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 347655 39428401 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for agricultural work of vegetable making.
5
From Japan
On 2017-10-13 15:14:41
Although it is on the date of purchase, compared to other placid buckets, it is ruggedly sturdy. I would like to order additional orders if it is a little cheaper.
This review is about item#39428401.

Related Products