Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Chisel

4.40 (5)
Material
Nickel-chromium-molybdenum steel
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Blade Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Blade Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 389-5131 - 19 270 1PC 1 THT19 39428557 6.99 SGD
In stock
215 - - 25 600 1PC 1 THT25 39428575 12.99 SGD
In stock
160 389-5114 - 13 90 1PC 1 THT13 39428532 4.99 SGD
In stock
180 389-5122 - 16 210 1PC 1 THT16 39428541 6.99 SGD
In stock
200 389-5149 2-0749 22 450 1PC 1 THT22 39428566 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2017-08-17 10:20:20
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#39428532.
For vehicle maintenance
5
From Japan
On 2017-07-15 22:44:49
It was good that it was cheaper than buying it at home center. I have solid things.
This review is about item#39428566.
Mechanical decomposition
4
From Japan
On 2017-02-26 17:27:40
Whether usage is rough or breaks ahead. Excellent cost performance. I will do a repeat order.
This review is about item#39428532.
Collect mineral resources
5
From Japan
On 2015-09-07 11:23:19
Both size and weight are easy to use and affordable. There is no problem in durability. I like it. It became a second purchase as a product.
This review is about item#39428532.
Demolition of garden stones
5
From Japan
On 2015-01-31 19:16:04
Drilling a garden stone with a hammer drill and breaking it with a bone arrow, if a garden stone is buried deep in the ground, even if a crack is entered into the stone it will not crack at all and there are times when the burning arrow can not come out. In such a case, if you hit the flat glasses into the cracks of the stone, the crack spreads a little, you can escape the incapacitated arrows that did not come out, and you can pry the stone broken with gold leco and separate the stones. Although this flat glasses may be impossible as a flying flea against hard stone, I think that it is a product that can be used quite well as a wedge.
This review is about item#39428575.

Related Products