Buy more than* S$200* and get FREE SHIPPING

Mini Plane

5.00 (1)
Purpose
Surface finishing of board and timber, Surface finishing of board and timber
2015 Trusco Published Pages
3 1616
2014 TRUSCO Published Page
2-2314
Materials (Blade)
Cutlery carbon steel, Cutlery carbon steel
Material (Unit)
Evergreen oak, Evergreen oak
Blade Width (mm)
42, 42
Weight (g)
340, 340
Overall Length (mm)
180, 180
TRUSCO Part Number
363-4256, 363-4256
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 41431 39428645 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering for waterproofed substrate
5
From Japan
On 2014-08-05 08:09:28
It is compact size that fits comfortably in the palm so it will not get tired even if it is used for a long time. It is useful for chamfering plywood.
This review is about item#39428636.

Related Products