Buy more than* S$200* and get FREE SHIPPING

Plane

Purpose
Surface finishing of board and timber
2015 Trusco Published Pages
3 1616
2014 TRUSCO Published Page
2-2314
Materials (Blade)
Cutlery carbon steel
Material (Unit)
Evergreen oak
Blade Width (mm)
60
Weight (g)
950
Overall Length (mm)
260
TRUSCO Part Number
363-4043
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 12524 39428751 68.67 SGD
In stock
ADD TO CART

Related Products