Buy more than* S$200* and get FREE SHIPPING

Japanese Chisel 3pcs

4.67 (3)
Purpose
Such as finish of mortise.
2014 TRUSCO Published Page
2-2312
Materials (Blade)
Blade / stainless steel, handle / synthetic resin
Material (Handle Part)
Cellulose acetate
Blade Width (mm)
12, 19, 25
Overall Length (mm)
195
TRUSCO Part Number
363-4370
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PCSet) 1 12952 39428812 57.48 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Carpenter work
5
From Japan
On 2016-09-30 16:46:34
It is using the wastes, etc.. Used as a disposable Once damaged. It is quite good.
This review is about item#39428812.
Tenon create
4
From Japan
On 2016-06-15 18:03:12
Not missing tooth
This review is about item#39428812.
Renovation
5
From Japan
On 2016-01-11 21:58:50
Handle was not possible to use only one of the wooden, but without a sense of discomfort can be used, you have to come in handy.
This review is about item#39428812.

Related Products