Buy more than* S$200* and get FREE SHIPPING

Aluminum Handle Shovel

Purpose
For digging soil., For digging soil.
2014 TRUSCO Published Page
2-2306
Edge Width Dimensions (mm)
165
Tip Length (mm)
230
Edge Type
Square
Plate Thickness (mm)
1.6
Weight (g)
800
Overall Length (mm)
780
Material
(Cutting edge) shovel steel plate (d) hard aluminum alloy " "
TRUSCO Part Number
387-2611
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAPGK 39428925 48.99 SGD
In stock
ADD TO CART

Related Products