Buy more than* S$200* and get FREE SHIPPING

Aluminum Handle Shovel

Purpose
For digging soil., For digging soil.
2014 TRUSCO Published Page
2-2306
Edge Width Dimensions (mm)
181
Tip Length (mm)
236
Edge Type
Round
Plate Thickness (mm)
1.6
Weight (g)
950
Overall Length (mm)
780
Material
(Cutting edge) shovel steel plate (d) hard aluminum alloy " "
TRUSCO Part Number
387-2629
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAPGR 39428934 49.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products