Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silver21 No.2 Scoop

Purpose
To scoop a lot of sand and powder., To scoop a lot of sand and powder.
2014 TRUSCO Published Page
2-2304
Edge Width Dimensions (mm)
275
Tip Length (mm)
367
Edge Type
Scoop-shaped
Plate Thickness (mm)
1.6
Weight (kg)
2.1
Overall Length (mm)
1050
Material
(Cutting edge) shovel steel plate " (d) high tension steel "
TRUSCO Part Number
387-2645
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SV212 39428943 86.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products