Buy more than* S$200* and get FREE SHIPPING

Square Garden Spade

Purpose
Kneading of concrete. Groove cleaning., Kneading of concrete. Groove cleaning.
2014 TRUSCO Published Page
2-2302
Edge Width Dimensions (mm)
170
Tip Length (mm)
220
Edge Type
Small mixed
Plate Thickness (mm)
1.6
Weight (kg)
1.3
Overall Length (mm)
910
Material
(Metal part) Brass, (rubber part) synthetic rubber
TRUSCO Part Number
360-4675
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RSC 39428961 47.99 SGD
In stock
ADD TO CART

Related Products