Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flat Chisel 50mmx220mm

4.00 (1)
Purpose
Cutting and chipping thin iron plate and concrete. Chopping bricks and blocks. To remove tiles., Cutting and chipping thin iron plate and concrete. Chopping bricks and blocks. To remove tiles.
2014 TRUSCO Published Page
2-0751
Blade Width (mm)
50
Weight (g)
310
Overall Length (mm)
220
Material
Carbon steel for machine structural use
TRUSCO Part Number
360-1226
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A2150 39429004 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Concrete scrub
4
From Japan
On 2018-04-01 09:31:19
Used to stiffen extra parts after installation of various repair concrete (for building maintenance). I think that it can be used for cutting pumpkin (for cooking).
This review is about item#39429004.

Related Products