Buy more than* S$200* and get FREE SHIPPING

Garden Saw 30

Purpose
Carpentry work, temporary frame. Living tree pruning., Carpenter, temporary framing, living tree pruning, Carpentry work, temporary frame. Living tree pruning.
2015 Trusco Published Pages
4 2520
2014 TRUSCO Published Page
3-1178
Materials (Blade)
High carbon steel cutlery, High carbon steel blade
Material (Handle Part)
Aluminum die-casting + elastomer resin, Aluminum die-casting + elastomer resin
Blade Length (mm)
300, 300
Weight (g)
190, 190
Overall Length (mm)
465, 465
TRUSCO Part Number
382-5621, 382-5621
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL30 39429074 55.44 SGD
In stock
ADD TO CART

Related Products

ARS

ARS