Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning living tree, Pruning living tree, Pruning living tree, Pruning living tree
2015 Trusco Published Pages
4 2519
2014 TRUSCO Published Page
3-1178
Materials (Blade)
Hardened at room temperature rolled steel
Material (Handle Part)
Polyamide and thermoplastic elastomer
Blade Length (mm)
240
Weight (g)
210
Overall Length (mm)
400
TRUSCO Part Number
367-8911
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 5124JSH 39429092 70.99 SGD
In stock
ADD TO CART

Related Products