Buy more than* S$200* and get FREE SHIPPING

Blade Replaceable Saw

Purpose
For processing gypsum board, ceiling acoustic fiberboard, etc., Gypsum board, acoustic fiber board for ceiling., For processing gypsum board, ceiling acoustic fiberboard, etc.
2015 Trusco Published Pages
3 1635
2014 TRUSCO Published Page
2-2334, 2-2334
Materials (Blade)
Special steel, Special steel
Material (Handle Part)
Polyvinyl chloride, Polyvinyl chloride
Blade Length (mm)
92, 92
Weight (g)
70, 70
Overall Length (mm)
245, 245
TRUSCO Part Number
369-3643, 369-3643
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BJN-250 39429153 -
Discontinued
[x]
ADD TO CART

Related Products