Buy more than* S$200* and get FREE SHIPPING

Single-Edged Blade Saw

Purpose
Cutting common wood, Cutting common wood, Cutting common wood, Cutting common wood
2015 Trusco Published Pages
3 1631
2014 TRUSCO Published Page
2-2329
Materials (Blade)
Cutlery carbon steel
Material (Handle Part)
Steel / reinforced nylon (PA) / synthetic rubber (TPR)
Blade Length (mm)
210
Weight (g)
220
Overall Length (mm)
350
TRUSCO Part Number
365-1533
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 41138 39429162 21.76 SGD
In stock
ADD TO CART

Related Products