Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Saw Blade

Purpose
Cutting general wood material., Cutting common wood, Cutting general wood material., Cutting general wood material., Cutting common wood, Cutting general wood material., Cutting common wood, Cutting general wood material., Cutting general wood material., Cutting common wood, Cutting general wood material., Cutting general wood material., Cutting general wood material., Cutting common wood, Cutting general wood material., Cutting general wood material., Cutting common wood, Cutting general wood material., Cutting general wood material., Cutting common wood, Cutting general wood material., Cutting general wood material., Cutting common wood, Cutting general wood material.
2015 Trusco Published Pages
3 1631
2014 TRUSCO Published Page
2-2329, 2-2329
Materials (Blade)
Cutlery carbon steel, Cutlery carbon steel
Blade Length (mm)
210, 210
Weight (g)
40, 40
Overall Length (mm)
240, 240
TRUSCO Part Number
365-1541, 365-1541
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 41139 39429171 10.99 SGD
In stock
ADD TO CART

Related Products