Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

KAKURI Double Edged Blade Saw 240mm

Purpose
DIY and cutting of unnecessary large items, DIY and cutting of unnecessary large items, DIY and cutting of unnecessary large items, DIY and cutting of unnecessary large items
2015 Trusco Published Pages
3 1631
2014 TRUSCO Published Page
2-2329
Materials (Blade)
Cutlery carbon steel, Cutlery carbon steel
Material (Handle Part)
Rattan, The cane
Blade Length (mm)
240, 240
Weight (g)
260, 260
Overall Length (mm)
580, 580
TRUSCO Part Number
365-1550, 365-1550
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 41150 39429187 32.99 SGD
In stock
ADD TO CART

Related Products