Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

2015 Trusco Published Pages
3 1634
2014 TRUSCO Published Page
2-2330
Materials (Blade)
Carbon steel
Material (Handle Part)
Polypropylene (PP)
Blade Length (mm)
180
Weight (g)
160
Overall Length (mm)
420
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
365-1584 1PCC 1 41310 39429205 15.99 SGD
Shipped after 2018-04-24
365-1592 1PCC 1 41311 39429214 15.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products