Buy more than* S$200* and get FREE SHIPPING

KSK Plummer Saw

Purpose
PVC pipe, metal, iron pipe, copper pipe, brass tube., PVC pipe, metal, iron pipe, copper pipe, brass tube, PVC pipe, metal, iron pipe, copper pipe, brass tube., PVC pipe, metal, iron pipe, copper pipe, brass tube., PVC pipe, metal, iron pipe, copper pipe, brass tube, PVC pipe, metal, iron pipe, copper pipe, brass tube., PVC pipe, metal, iron pipe, copper pipe, brass tube., PVC pipe, metal, iron pipe, copper pipe, brass tube, PVC pipe, metal, iron pipe, copper pipe, brass tube., PVC pipe, metal, iron pipe, copper pipe, brass tube., PVC pipe, metal, iron pipe, copper pipe, brass tube, PVC pipe, metal, iron pipe, copper pipe, brass tube.
2015 Trusco Published Pages
3 1634
2014 TRUSCO Published Page
2-2330, 2-2330
Materials (Blade)
Hardened special steel, Hardened special steel
Material (Handle Part)
Elastomer resin, Elastomer resin
Blade Length (mm)
230, 230
Weight (g)
135, 135
Overall Length (mm)
380, 380
TRUSCO Part Number
361-7475, 361-7475
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PMMT 39429275 14.99 SGD
In stock
ADD TO CART

Related Products