Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

5.00 (1)
Purpose
PVC pipe, metal, iron pipe, copper pipe, brass tube, PVC pipe, metal, iron pipe, copper pipe, brass tube, PVC pipe, metal, iron pipe, copper pipe, brass tube, PVC pipe, metal, iron pipe, copper pipe, brass tube
2015 Trusco Published Pages
3 1634
2014 TRUSCO Published Page
2-2330
Materials (Blade)
Hardened special steel
Blade Thickness (mm)
0.7
Blade Length (mm)
230
Weight (g)
65
Overall Length (mm)
295
TRUSCO Part Number
361-7483
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PM-MTK 39429284 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of PVC pipe
5
From Japan
On 2016-07-24 02:25:23
Durability is also good with respect to price, sharpness is also no problem. I bought it several times but it is the best I have ever used. I think that I will repeat in the future

Related Products